Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, 3-3/16 In L, 3-3/16 In W
Mfr # 15-165
Zoro # G1436653
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Used For Radial Tire
- Includes (10) Radial Inserts, Closed-Eye Needle
- Material Rubber
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 15-165
- Zoro # G1436653
- UPC # 046503151658
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Color | Black/Silver |
Used For | Radial Tire |
Item | Tire Repair Kit |
Includes | (10) Radial Inserts, Closed-Eye Needle |
Material | Rubber |
Number of Pieces | 11 |
Application | It Can Be Used For Emergency Repairs |
Product Type | Tire Repair Kit |
Compatible Tire Type | Truck Tires |
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Truck Tires, Includes (10) Radial Inserts, Closed-Eye Needle, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing, Ball; Spherical, Hex Bore, Pre-Lube 3" x1.5" x1.5" (A-205KRRB2-I)
- DRAW-TITE 4IN DROP X 9IN LENGTH SOLID FORGED BALL MOUNT (40331)
- DEE ZEE TOOLBOX REPLACEMENT LOCK CYLINDER W/KEYS (RETAIL) (DZTBLOCK1)
- MAXXIMA Clearance Marker Light, LED, Red, 30mA (M11201R)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W, Number of Pieces: 19 (15-282)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- TRU-FLATE Tire Repair Patch, 3-1/8 In. L, PK20 (14-154)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- TRU-FLATE Tire Repair Kit, 3-3/16 In L, 3-3/16 In W (15-163)
- TRU-FLATE Steel Belted Radial Insert, 4 In L, PK60 (15-280)
- Tru-Flate Tire Repair & Maintenance Kits