Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, 3-3/16 In L, 3-3/16 In W
Mfr # 14-132
Zoro # G0945341
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Safe Storage Temp. 100 Degrees F
- Includes (4) Patches, 0.30 oz Cement, Buffer
- Color Black
- Used For Automotive and Light-Duty Trucks Tire
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 14-132
- Zoro # G0945341
- UPC # 046503141321
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 2.25 in |
Details
Max. Safe Storage Temp. | 100 Degrees F |
Includes | (4) Patches, 0.30 oz Cement, Buffer |
Color | Black |
Used For | Automotive and Light-Duty Trucks Tire |
Material | Rubber |
Item | Tire Repair Kit |
Operating Temp. | 32 Degrees F |
Number of Pieces | 6 |
Application | Used For Nail Hole Injuries |
Product Type | Tire Repair Kit |
Maximum Safe Storage Temperature | 100 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Compatible Tire Type | Car Tires, Truck Tires |
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Car Tires, Truck Tires, Includes (4) Patches, 0.30 oz Cement, Buffer, Number of Pieces 6, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Bottle Jack, Hydraulic, 2 tons (B-002D)
- ATE SL DOT 4 1 L (705802)
- AUTO VENTSHADE 07-10 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322005)
- ZORO SELECT Leak Detector, Ultrasonic (VPE2000)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-164)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- TRU-FLATE Radial Insert, 4 In L, PK20 (15-184)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- TRU-FLATE Buffing Cone, 2" Dia. (18-260)
- KEN-TOOL Stow N Go Folding 4-Way (35636)
- Tru-Flate Tire Repair & Maintenance Kits