Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, 2-1/4 In L, PK30
Mfr # 14-153
Zoro # G0762027
product price: $7.59
/pk 30, $0.25/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Diameter 2 1/4 in
- Used For Automotive and Light-Duty Trucks Tire
- Size 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 14-153
- Zoro # G0762027
- UPC # 046503141536
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Diameter | 2 1/4 in |
Size | 2.25 in |
Width | 2-1/4" |
Overall Width | 2 1/4 in |
Overall Diameter | 2 1/4 in |
Overall Length | 2 1/4 in |
Details
Material | Rubber |
Color | Black |
Used For | Automotive and Light-Duty Trucks Tire |
Item | Medium Round Tube/Bias Tire Patch |
Number of Pieces | 30 |
Type | Medium Round |
Product Type | Patches & Plugs |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Shape | Round |
Description
Medium Round Tube/Bias Tire Patch, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter 2 1/4 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Color Black, Includes -, Number of Pieces 30, Features -, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Car Dolly Rack, Holds 4 (7709)
- POWER UP! USB Plug - 3.4a Dual USB Black (191-052512)
- WEATHERTECH Cargo Liners/Black, 40716 (40716)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Neg (4020-525-001N)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- TRU-FLATE Tire Rpr P Awl, Stl (15-225)
- TRU-FLATE Tire Repair Kit, 3-3/16 In L, 3-3/16 In W (15-163)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- TRU-FLATE Steel Belted Radial Insert, 4 In L, PK60 (15-280)
- TRU-FLATE Tire Lettering Stick, 1/2 x 4-5/8In, White (17-235)
- STENS New Tire For Kenda 24340036 Tire Size 13X5.00-6, Tread Turf Rider (160-021)
- Tru-Flate Automotive Tire & Wheel