Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Inserting Tool, 0.453 or 0.625In, Stl
Mfr # 41-506
Zoro # G1940985
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Rim Hole Size 0.453 in or 0.625 in
- Used For Tubeless Tires
- Length 4 63/100 in
- Application Used for Installation And Removal of Rubber Snap-In Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 41-506
- Zoro # G1940985
- UPC # 046503415064
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Rim Hole Size | 0.453 in or 0.625 in |
Length | 4 63/100 in |
Width | 2.88 in |
Maximum Compatible Rim Hole Size | 5/8 in |
Overall Diameter | 11 1/2 in |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Overall Length | 11 1/2 in |
Minimum Compatible Rim Hole Size | 7/16 in |
Details
Material | Steel |
Item | Tire Inserting Tool |
Used For | Tubeless Tires |
Application | Used for Installation And Removal of Rubber Snap-In Valves |
Number of Pieces | 1 |
Color | Silver |
Includes | Sturdy Steel Construction |
Type | Valve Inserting Tool |
Features | Carded |
Product Type | Tool Tubeless Tire Insert |
Description
Tire Inserting Tool, Product Type Tool Tubeless Tire Insert, Material Steel, Overall Length 11 1/2 in, Overall Width 5/8 in, Overall Height 5/8 in, Overall Diameter 11 1/2 in, Color Silver, Includes Sturdy Steel Construction, Features Carded, Maximum Compatible Rim Hole Size 5/8 in, Minimum Compatible Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT Battery Jump Starter, Input 1A, 12V, 10 ga. (JSL-12000)
- POWERCOMM CB Ant Kit 1000w Fiberglass 2ft Blk (215-16211)
- OTC Ram, 6" Stroke, w/Coupler, 10 tons (9110B)
- A & I PRODUCTS Bottom Cushion, BLK VINYL 21" x16" x3" (A-AT23482-1)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-162)
- TRU-FLATE Tire & Rubber Repair Kit (T2F-11007)
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- TRU-FLATE Tire Rpr P Awl, Stl (15-225)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- Tru-Flate Tire Repair & Maintenance Kits