Shop All Wheel & Tire Cleaners
This Product is Discontinued
Tru-Flate
Tire Buffer/Cleaner, Non-Flammable, 16 Oz (Discontinued)
Mfr # 12-093
Zoro # G1635627
This Product is Discontinued
Key Features
- Type Non-Flammable
- Container Size 16 oz
- For Use With Tires
- Used For Tires
- Application Used to Clean Rubber So Patches Will Adhere Properly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 12-093
- Zoro # G1635627
- UPC # 046503120937
- Country of Origin China
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 16 oz |
Details
Type | Non-Flammable |
Item | Tire Buffer/Cleaner |
For Use With | Tires |
Used For | Tires |
Application | Used to Clean Rubber So Patches Will Adhere Properly |
Container Type | Aerosol Spray Can |
Color | Clear |
Material | Aerosol |
Number of Pieces | 1 |
Appearance | Liquid |
Cleaner Type | Tire Buffers |
Flammability | Flammable |
Flash Point | -2.2 Degrees F |
Base Type | Water |
Series | Tire Buffer and Cleaner |
Product Form | Liquid |
Use Location | Exterior |
Biodegradable | Biodegradable |
Description
Tire Buffer/Cleaner, Cleaner Type Tire Buffers, Base Type Water, Product Form Liquid, Container Type Aerosol Spray Can, Container Size 16 oz, Use Location Exterior, Biodegradable Biodegradable, Color Clear, Flammability Flammable, Flash Point -2.2 Degrees F, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tire Buffer and Cleaner, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.