Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Bead Sealer, 1 qt.
Mfr # 12-090
Zoro # G0768214
original price:
$20.99
4% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Can
- Features Prevents Bead Leaks
- Flammable / Non Flammable Non Flammable
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 12-090
- Zoro # G0768214
- UPC # 046503120906
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Container Type | Can |
Features | Prevents Bead Leaks |
Flammable / Non Flammable | Non Flammable |
Item | Bead Sealer |
Used For | Tires |
Color | Clear |
Type | Bead Sealer |
Application | Prevents Tire Bead Leaks |
Number of Pieces | 1 |
Includes | Brush in Cap |
Form | Liquid |
Product Type | Bead Sealer |
Series | Tire Bead Sealer |
Flammability | Nonflammable |
Product Form | Liquid |
Description
Bead Sealer, Product Type Bead Sealer, Product Form Liquid, Container Size 1 qt, Standards Not Applicable, Application Prevents Tire Bead Leaks, Color Clear, Container Type Can, Features Prevents Bead Leaks, Flammability Nonflammable, Series Tire Bead Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- LUMAPRO Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10 (1034-10PK)
- LISLE Seal Driver Kit, Up to 3-3/8", 18Pc (24800)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-159)
- TRU-FLATE Tire Repair Patch, 3-1/8 In. L, PK20 (14-154)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- TRU-FLATE Tire Repair Boot, 4-1/2 In.L, 4-1/2 In.W (13-126)
- TRU-FLATE Steel Belted Radial Insert, 4 In L, PK60 (15-280)
- Tru-Flate Automotive Tire & Wheel