Shop All Tire Valves & Valve Caps
Tru-Flate
Str Clamp-In V, 0.305-32, 3-3/4 In, PK10
Mfr # 32-203-10
Zoro # G0980883
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Passenger Cars and Light Truck Tires
- Rim Hole Size 0.625 in
- Includes Cap
- Length 3 3/4 in
- Thread Size 0.305-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 32-203-10
- Zoro # G0980883
- UPC # 046503322034
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 3 3/4 in |
Thread Size | 0.305-32 |
Valve Size | Standard Bore |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 3 3/4 in |
Details
Item | Straight Clamp-In Valve |
For Use With | Passenger Cars and Light Truck Tires |
Includes | Cap |
Standards | TR572 |
Material | Brass, Rubber |
Color | Brass |
Product Type | Clamp-In Valve |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | Straight |
Maximum Operating Air Pressure | 130 psi |
Compatible Vehicle Type | Trucks, Passenger Cars |
Description
Straight Clamp-In Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Passenger Cars, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 130 psi, Color Brass, Overall Length 3 3/4 in, Material Brass, Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR572, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hydraulic Filter #Wix 51551 (51551)
- DENT FIX EQUIPMENT Blow Gun, Mini, Venturi Tip (DF-BG601)
- XANTREX PROwatt SW2000 - True Sine Wave Inverter (806-1220)
- GATES Molded Coolant Hose - Upper, 22940 (22940)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- Tru-Flate Automotive Tire & Wheel