Shop All Air Compressor Parts
Tru-Flate
Steel Air Plug 3/8 Male 1 pc
Mfr # 12605
Zoro # G305388404
Sold in multiples of 10 for $22.90
$22.90
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
- Brand Tru-Flate
- MFR # 12605
- Zoro # G305388404
- UPC # 28893126058
- Country of Origin United States
- Category Air Compressor Parts
Description
The Tru-Flate Design Plug is recognized by the extremely short pilot; however it has the widest metal section between the groove and the pilot. The sealing surface on the end of the plug is wider than other interchanges resulting in better sealing and longer seal life. The Tru-Flate Design Coupler utilizes the tubular valve which supports the seal and allows more air flow at lower pressure drops than most competitive couplers.
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
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06NSR01.00)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- TRU-FLATE Coupler and Plug Kit (13-203)
- TRU-FLATE AIR PLUG 3/8""TF 1/4""MNPT (12603)
- TRU-FLATE Coupler 1/4In I/M X 3/8In Fnpt (13-237)
- TRU-FLATE Tool Oiler, InLine (41-101)
- TRU-FLATE Mini Air Gauge 200Psi (24801)
- INDUSTRIAL GOLD Disc And Spring Valve Set For Ca1 Head Complete With Gaskets (CA-727005)
- Tru-Flate Compressor, Air Tank & Pneumatic Tool Parts