Shop All Tire Valves & Valve Caps
Tru-Flate
Std V Core, 0.206-36, Brs, 200 psi, PK4
Mfr # 38-790-4
Zoro # G0732356
product price: $0.98
/pk 4, $0.25/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Truck and Bus Tires
- Standards ETRTO, ISO, ll-V-25, TR C-1
- Max. Air Pressure 200 psi
- Thread Size 0.206-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 38-790-4
- Zoro # G0732356
- UPC # 046503387903
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.206-36 |
Diameter | 4/5 in |
Length | 1 1/8 in |
Valve Size | Standard Bore |
Overall Length | 1 1/8 in |
Overall Diameter | 13/16 in |
Details
Material | Brass |
Item | Standard Valve Core |
For Use With | Truck and Bus Tires |
Standards | ETRTO, ISO, ll-V-25, TR C-1 |
Max. Air Pressure | 200 psi |
Range | 0 to 200 psi |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Color | Brass |
Product Type | Core Valve |
Maximum Operating Temperature | 225 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Valve Stem Angle | 180 Degrees |
Valve Shape | Straight |
Maximum Operating Air Pressure | 200 psi |
Compatible Vehicle Type | Buses, Trucks |
Minimum Operating Air Pressure | 0 psi |
Description
Standard Valve Core, Product Type Core Valve, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.206-36, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 1/8 in, Overall Diameter 13/16 in, Material Brass, Maximum Operating Temperature 225 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 10 Ton Service Jack (OTCHDJ10)
- DISCO Blk Nyln Weatherstrip Ret 1/8" Hole Size 3/8" Head Dia PK100 (9863PK)
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13872)
- FOUR SEASONS AC FITTING/SPLICER (18960)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- MILTON INDUSTRIES Hi-Performance Valve Cap (435)
- Tru-Flate Tire Valves & Valve Caps