Shop All Tire Valves & Valve Caps
Tru-Flate
Std V Core, 0.206-36, Brs, 200 psi, PK100
Mfr # 38-790-100
Zoro # G0630865
product price: $60.99
/pk 100, $0.61/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Range 0 to 200 psi
- For Use With Truck and Bus Tires
- Max. Air Pressure 200 psi
- Standards ll-V-25, TR C-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 38-790-100
- Zoro # G0630865
- UPC # 046503387910
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.206-36 |
Length | 1 1/8 in |
Diameter | 4/5 in |
Valve Size | Standard Bore |
Overall Diameter | 13/16 in |
Overall Length | 1 1/8 in |
Details
Material | Brass |
Range | 0 to 200 psi |
For Use With | Truck and Bus Tires |
Max. Air Pressure | 200 psi |
Item | Standard Valve Core |
Standards | ll-V-25, TR C-1 |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Color | Brass |
Product Type | Core Valve |
Maximum Operating Temperature | 225 Degrees F |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Compatible Vehicle Type | Buses, Trucks |
Minimum Operating Temperature | -40 Degrees F |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Description
Standard Valve Core, Product Type Core Valve, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.206-36, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 1/8 in, Overall Diameter 13/16 in, Material Brass, Maximum Operating Temperature 225 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ll-V-25, TR C-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 1 qt Gear Oil Bottle Yellow (82121)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- WAGNER BRAKES Qt Brake Fluid, Fc134281 (FC134281)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1-1/4 Hole (1803059)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE Scdr Type V Cap, 0.305-32, Met, PK4 (38-600-4)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- MASTERCOOL VALVE CORE RMVR/INSTLR STANDARD (ME91490)
- Tru-Flate Tire Valves & Valve Caps