Shop All Tire Valves & Valve Caps
Tru-Flate
Snap-In V, 0.305-32, 2 In, 0.625In, 2In, PK4
Mfr # 30-425-4
Zoro # G2037716
product price: $5.19
/pk 4, $1.30/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Automobile Tires
- Max. Air Pressure 60 psi
- Includes Cap
- Thread Size 0.305-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 30-425-4
- Zoro # G2037716
- UPC # 046503304252
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305-32 |
Length | 2 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 2 in |
Details
Material | Rubber |
For Use With | Automobile Tires |
Max. Air Pressure | 60 psi |
Includes | Cap |
Color | Black |
Standards | TR425 |
Range | 60 psi |
Item | Snap-In Valve |
Product Type | Tire Valve |
Maximum Operating Air Pressure | 60 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Automobiles |
Valve Shape | Straight |
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 2 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR425, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 10/bag (BLF-17)
- CUSTOM ACCESSORIES Shop Craft Shop Craft Black 14.5 in. H Plastic Funnel (31117)
- PUROLATOR Purolator C26087 PurolatorONE Advanced Cabin Air Filter (C26087)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. (LT35)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK500 (415-500)
- Tru-Flate Automotive Tire & Wheel