Shop All Tire Valves & Valve Caps
Tru-Flate
Snap-In V, 0.305-32, 1-1/4 In, PK500
Mfr # 30-413-500
Zoro # G1396281
product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 0.305-32
- Includes Cap
- Range 60 psi
- Valve Size Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 30-413-500
- Zoro # G1396281
- UPC # 046503304191
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305-32 |
Valve Size | Standard Bore |
Length | 1 1/4 in |
Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Details
Color | Black |
Includes | Cap |
Range | 60 psi |
Max. Air Pressure | 60 psi |
Material | Rubber |
Standards | TR413 |
For Use With | Golf Carts and Specialty Vehicles, Hand Truck Tires, Wheelbarrows |
Item | Snap-In Valve |
Product Type | Tire Valve |
Valve Shape | Straight |
Maximum Operating Air Pressure | 60 psi |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows |
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 1 1/4 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.453 in, Standards TR413, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO Akebono Brake Pads, Act1843 (ACT1843)
- MOTOSHIELD PRO Nano Ceramic Tint Film 40 Inch x 72 Inches Uncut Window Tint Roll (5%) (430-401)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- FOUR SEASONS FREIGHTLINER 02-93 (33479)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- DILL AIR CONTROLS Dill TR545D Clamp in Tire Valve Box of 25 (DILTR545D-25)
- Tru-Flate Automotive Tire & Wheel