Shop All Tire Valves & Valve Caps
Tru-Flate
Snap-In V, 0.305-32, 1-1/4 In, PK50
Mfr # 30-415-50
Zoro # G1706984
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4 in
- Rim Hole Size 0.625 in
- Range 60 psi
- For Use With Automobile Tires
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 30-415-50
- Zoro # G1706984
- UPC # 046503304269
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 1 1/4 in |
Details
Item | Snap-In Valve |
Range | 60 psi |
For Use With | Automobile Tires |
Color | Black |
Includes | Cap |
Standards | TR415 |
Material | Rubber |
Max. Air Pressure | 60 psi |
Product Type | Tire Valve |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Automobiles |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 60 psi |
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 1 1/4 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR415, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front Rubber Mats/Black, W399 (W399)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A38 (A38)
- SKF Shaft Seal, 1-15/16 x 2-7/8 x 5/16", CRWA1, NBR (19301)
- RONSTAN S19 I-Beam Car Saddle Top (RC61901)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- TRU-FLATE Hc Acc V Core, 0.206-36, Brs, 200psi, PK100 (38-830-100)
- HALTEC Aluminum Rim Valve (H-543C)
- Tru-Flate Tire Valves & Valve Caps