Shop All Tire Valves & Valve Caps
Tru-Flate
Snap-In V, 0.305-32, 1-1/4 In, PK2
Mfr # 30-413-2
Zoro # G3463677
product price: $2.69
/pk 2, $1.35/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TR413
- Color Black
- Rim Hole Size 0.453 in
- Max. Air Pressure 60 psi
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 30-413-2
- Zoro # G3463677
- UPC # 046503304139
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Length | 1 1/4 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Details
Item | Snap-In Valve |
Standards | TR413 |
Color | Black |
Max. Air Pressure | 60 psi |
Material | Rubber |
For Use With | Golf Carts and Specialty Vehicles, Hand Truck Tires, Wheelbarrows |
Includes | Cap |
Range | 60 psi |
Product Type | Tire Valve |
Maximum Operating Air Pressure | 60 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows |
Valve Shape | Straight |
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 1 1/4 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.453 in, Standards TR413, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Loom Split Wire, Cl6S (CL6S)
- EXTREME MAX Extreme Max 3006.2535 BoatTector Double Braid Nylon Anchor Line w Thimble-5/8" x 250' w/ Blue Tracer (3006.2535)
- BUYERS PRODUCTS Tube Mount for Light Bars (Sold in Pairs) (3035781)
- STENS Oem Replacement Belt 265-199 For Snapper 7022252Yp (265-199)
- TRU-FLATE Snap-In V, 0.305-32, 2-1/2 In, PK50 (30-423-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- TRU-FLATE Fem Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-080)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- REMA TIP TOP TR13 Tube-type Valve Stem for .453" Valve Hole (44453)
- Tru-Flate Tire Valves & Valve Caps