Shop All Tire Valves & Valve Caps
Tru-Flate
Slv Snap-In V, 0.305-32, 1-1/4 In, PK4
Mfr # 30-136
Zoro # G0588043
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in
- Max. Air Pressure 65 psi
- Range 65 psi
- Length 1 1/4 in
- Thread Size 0.305-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 30-136
- Zoro # G0588043
- UPC # 046503301367
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Length | 1 1/4 in |
Thread Size | 0.305-32 |
Valve Size | Standard Bore |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Details
Max. Air Pressure | 65 psi |
Range | 65 psi |
Material | Metal |
Includes | Cap |
For Use With | Automobile Tires |
Standards | TR413 |
Item | Sleeve Snap-In Valve |
Color | Black, Chrome |
Product Type | Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Automobiles |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 65 psi |
Description
Sleeve Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Chrome, Overall Length 1 1/4 in, Material Metal, Includes Cap, Maximum Rim Hole Size 0.453 in, Standards TR413, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-67051)
- PEARL Reflective Tape, 1 In Wide, 10 Yds, Silver 3Pk (M5050-10)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- TRU-FLATE Clamp-In V, 0.305-32, 1-1/4 In, PK50 (30-463-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- KEN-TOOL $AIR-FLEXX VALVE EXT 5-11/16" INNER DUAL (KT20145)
- Tru-Flate Automotive Tire & Wheel