Shop All Tire Lubricants & Pastes
Tru-Flate
Lubricant and Preservative, 1 gal.
Mfr # 12-097
Zoro # G0711566
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Floor Mats and Vinyl Tops, Rubber, Tires
- Size 1 gal
- Container Type Bottle
- Features Cleans and Preserves Tires, Rubber Parts, Floor Mats and Vinyl Tops
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 12-097
- Zoro # G0711566
- UPC # 046503120975
- Country of Origin United States
- Category Tire Lubricants & Pastes
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Lubricant |
Used For | Floor Mats and Vinyl Tops, Rubber, Tires |
Container Type | Bottle |
Features | Cleans and Preserves Tires, Rubber Parts, Floor Mats and Vinyl Tops |
Form | Liquid |
Color | Clear |
Application | Cleans and Preserves Tires |
Rust Inhibitor | Yes |
Leak Detector | Yes |
Type | Preserver |
Number of Pieces | 1 |
Product Type | Tire Installation Lubricants |
Series | 4-All Rubber Lubricant |
Product Form | Liquid |
Functions | Leak Detector, Rust Inhibitor |
Description
Lubricant, Product Type Tire Installation Lubricants, Product Form Liquid, Container Size 1 gal, Standards Not Applicable, Application Cleans and Preserves Tires, Functions Leak Detector, Rust Inhibitor, Color Clear, Container Type Bottle, Features Cleans and Preserves Tires, Rubber Parts, Floor Mats and Vinyl Tops, Series 4-All Rubber Lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886XP)
- FEL-PRO Exhaust Manifold Gasket Set, MS 9275 B (MS 9275 B)
- DEE ZEE 22C MAVERICK TAILGATE ASSIST (DZ43207)
- SPEC-D TUNING 02-04 Acura Rsx Halo LED Projector Chrome (2LHP-RSX02-TM)
- TRU-FLATE Tire Mounting Lubricant, Tub, 8 lbs, Tire Installation Lubricant, Leak Detection/Tire Mounting, Paste (12-095)
- REMLINE 5 GAL PAIL BEAD BUTTER BLUE (REM2054B)
- KEX TIRE REPAIR 32 oz Buffing Solution (KEXKX-490F-1)
- X-TRA SEAL Inner Liner Scraper, Tire Repair Tool (933)
- JTM PRODUCTS Murphy's Slix Black Tire Lubricant 25 Lb Pail (JTMF10085)
- JTM PRODUCTS 5 Gal Ready to use mounting Lubricant (JTMF10034)
- KEN-TOOL Bead-Eze Penetrating Tire Lubricant, 1gal (35847)
- Tru-Flate Tire Lubricants & Pastes