Shop All Tire Valves & Valve Caps
Tru-Flate
Hp Snap-In V, 0.305-32, 1-1/4 In, PK10
Mfr # 30-600-10
Zoro # G1997161
original price:
$19.56
29% off
new price: $13.75
/pk 10, $1.38/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 80 psi
- Color Black
- Standards TR600HP
- Includes Cap, Core
- Range 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 30-600-10
- Zoro # G1997161
- UPC # 046503306010
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 1 17/64 in |
Thread Size | 0.305-32 |
Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Details
Max. Air Pressure | 80 psi |
Color | Black |
Item | High Pressure Snap-In Valve |
Standards | TR600HP |
Includes | Cap, Core |
Range | 80 psi |
For Use With | Automobile Tires |
Material | Brass, Rubber |
Product Type | High Pressure Valve |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 80 psi |
Valve Shape | Straight |
Compatible Vehicle Type | Automobiles |
Description
High Pressure Snap-In Valve, Product Type High Pressure Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Overall Length 1 1/4 in, Material Brass, Rubber, Includes Cap, Core, Maximum Rim Hole Size 0.453 in, Standards TR600HP, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX HEADACHE RACK Round Tube Louver Without Rear Cab Window Cut Out Powder Coated White Steel (H0006W)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- BUYERS PRODUCTS Surface Mount Light Kit, Red, 2.5" (5622103)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- TRU-FLATE Scdr Type V Cap, 0.305-32, Met, PK4 (38-600-4)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- HALTEC LB Swivel Valve Stem, 2-1/2" (WH-45-2 1/2)
- Tru-Flate Tire Valves & Valve Caps