Shop All Tire Valves & Valve Caps
Tru-Flate
Hex V Cap, 0.305-32, Met, Heat, PK100
Mfr # 38-714-100
Zoro # G0818291
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Features Heavy Duty, High Pressure
- Diameter 1/25 in
- Material Brass
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 38-714-100
- Zoro # G0818291
- UPC # 046503387149
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Diameter | 1/25 in |
Length | 1 2/5 in |
Compatible Valve Size | Standard Bore |
Overall Diameter | 1/32 in |
Overall Length | 1 13/32 in |
Compatible Thread Size | 0.305-32 |
Details
Item | Hex Valve Cap |
Features | Heavy Duty, High Pressure |
Material | Brass |
Color | Yellow |
Standards | Military Specification MIL-C-5000 and MS-20813 |
Product Type | Tire Valve Caps |
Finish | Painted |
Design | Seal |
Cap Shape | Hex |
Description
Hex Valve Cap, Product Type Tire Valve Caps, Design Seal, Cap Shape Hex, Color Yellow, Overall Length 1 13/32 in, Overall Diameter 1/32 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Painted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 55001 140 PSI Tire Pump (TO30000)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- BOSCH Wiper Blade, 16Ca (16CA)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- MILTON Tubeless Tire Valve, 2", TR418, PK50 (418-50)
- Tru-Flate Tire Valves & Valve Caps