Shop All Tire Repair & Maintenance Kits
Tru-Flate
Hd Trk Ndl, Stl
Mfr # 15-231
Zoro # G3257861
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Metal Handle
- Used For Heavy Duty Truck
- Color Black, Silver
- Length 6 13/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 15-231
- Zoro # G3257861
- UPC # 046503152310
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 6 13/100 in |
Width | 4.75 in |
Overall Width | 4 3/4 in |
Overall Diameter | 4 in |
Overall Length | 6 1/8 in |
Overall Height | 7/8 in |
Details
Material | Steel |
Includes | Metal Handle |
Item | Heavy-Duty Truck Needle |
Used For | Heavy Duty Truck |
Color | Black, Silver |
Type | Needle |
Number of Pieces | 1 |
Features | Replaceable Needle, Used for Inserting Strings into Truck Tires |
Product Type | Heavy-Duty Truck Needle |
Description
Heavy-Duty Truck Needle, Product Type Heavy-Duty Truck Needle, Material Steel, Overall Length 6 1/8 in, Overall Width 4 3/4 in, Overall Height 7/8 in, Overall Diameter 4 in, Color Black, Silver, Includes Metal Handle, Features Replaceable Needle, Used for Inserting Strings into Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1565 (SX1565)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- BLUE OX 2 HITCH IMMOBILIZER II, DUAL U-BOLT DESIGN (BX88224)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- TRU-FLATE 4 Way V Rpr Tool, 0.453 or 0.625 In, Stl (41-067)
- TRU-FLATE Tire Inserting Tool, 0.453 or 0.625In, Stl (41-506)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- TRU-FLATE Tire & Rubber Repair Kit (T2F-11007)
- KEN-TOOL Replacement Handle W/Wedges, 84H-8H (37025)
- Tru-Flate Tire Repair & Maintenance Kits