Shop All Tire Valves & Valve Caps
Tru-Flate
Fem Lge Bore V Adptr, 0.305-32, Brs, PK5
Mfr # 37-080
Zoro # G0550191
original price:
$21.56
33% off
new price: $14.25
/pk 5, $2.85/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 0.458-26
- For Use With Tubeless Tractor Tires
- Valve Size Large Bore
- Diameter 23/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 37-080
- Zoro # G0550191
- UPC # 046503370806
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.458-26 |
Valve Size | Large Bore |
Diameter | 23/100 in |
Length | 1 1/8 in |
Overall Length | 1 1/8 in |
Overall Diameter | 7/32 in |
Details
Material | Brass |
For Use With | Tubeless Tractor Tires |
Item | Female Large Bore Valve Adapter |
Color | Brass |
Product Type | Valve Adapter |
Compatible Vehicle Type | Tubeless Tractors |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | Straight |
Description
Female Large Bore Valve Adapter, Product Type Valve Adapter, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 0.458-26, Compatible Vehicle Type Tubeless Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Brass, Overall Length 1 1/8 in, Overall Diameter 7/32 in, Material Brass, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 7-Way Electrical Trailer Socket 7-Pin Connector (RP2345FSAE)
- ACDELCO Knuckle Asm-Rr Susp (84755513)
- SKF Wheel Seal, 25430 (25430)
- WALKER EXHAUST Exhaust Pipe, 41723 (41723)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- MIDWEST FASTENER Bullet Valve Caps 8PK (30212)
- Tru-Flate Tire Valves & Valve Caps