Shop All Tire Valves & Valve Caps
Tru-Flate
Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4
Mfr # 38-505
Zoro # G3151626
product price: $3.99
/pk 4, $1.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Color Black
- Length 2 in
- Material Plastic
- Diameter 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 38-505
- Zoro # G3151626
- UPC # 046503385053
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 2 in |
Diameter | 2/5 in |
Overall Length | 2 in |
Compatible Valve Size | Standard Bore |
Overall Diameter | 13/32 in |
Compatible Thread Size | 0.305-32 |
Details
Item | Valve Cap |
Color | Black |
Material | Plastic |
Product Type | Tire Valve Caps |
Design | Grip Seal |
Cap Shape | Round |
Description
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Black, Overall Length 2 in, Overall Diameter 13/32 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiners, Black, 4412282 (4412282)
- SEACHOICE 5.5 Degree Stainless Steel Rail End Fitting For 7/8" OD Tubing (38471)
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- HOPKINS LED COMPATIBLE TAILLIGHT CONVERTER BASIC WIRING (48895)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- Tru-Flate Tire Valves & Valve Caps