Shop All Tire Valves & Valve Caps
Tru-Flate
Dome Shaped Std V Cap, 0.305-32, Np, PK4
Mfr # 38-772-4
Zoro # G1702136
original price:
$3.25
11% off
new price: $2.89
/pk 4, $0.72/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Color Chrome
- Standards TRVC3
- Length 4/5 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 38-772-4
- Zoro # G1702136
- UPC # 046503387712
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 4/5 in |
Diameter | 4/5 in |
Compatible Thread Size | 0.305-32 |
Overall Length | 13/16 in |
Compatible Valve Size | Standard Bore |
Overall Diameter | 13/16 in |
Details
Item | Valve Cap |
Color | Chrome |
Standards | TRVC3 |
Material | Brass |
Product Type | Tire Valve Caps |
Cap Shape | Round |
Finish | Nickel Plated |
Design | Grip Seal |
Description
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Chrome, Overall Length 13/16 in, Overall Diameter 13/16 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Nickel Plated, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Ruthenium Hx Spark Plug, 90495 (90495)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU10)
- MOTIVE PRODUCTS 1160 Brembo Combo Motorcycle Adapter Kit (1160-MTV)
- PHOENIX Hand Rail Kit, 12 In (GRSS12K)
- TRU-FLATE Scdr Type V Cap, 0.305-32, Met, PK4 (38-600-4)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- TRU-FLATE Snap-In V, 0.305-32, 2-1/2 In, PK50 (30-423-50)
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- DEVILBISS AUTOMOTIVE REFINISHING $HAV-555 DGTL AIR ADJUSTNG VALVE w/GAUG (DV803291)
- Tru-Flate Tire Valves & Valve Caps