Shop All Tire Valves & Valve Caps
Tru-Flate
Dome Shaped Std V Cap, 0.305-32, Np, PK100
Mfr # 38-772-100
Zoro # G2060877
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Length 1/50 in
- Diameter 1/50 in
- Standards TRVC3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 38-772-100
- Zoro # G2060877
- UPC # 046503387729
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 1/50 in |
Diameter | 1/50 in |
Compatible Valve Size | Standard Bore |
Overall Length | 1/32 in |
Compatible Thread Size | 0.305-32 |
Overall Diameter | 1/32 in |
Details
Item | Valve Cap |
Standards | TRVC3 |
Material | Brass |
Color | Chrome |
Product Type | Tire Valve Caps |
Design | Grip Seal |
Finish | Nickel Plated |
Cap Shape | Round |
Description
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Chrome, Overall Length 1/32 in, Overall Diameter 1/32 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Nickel Plated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mass Air Flow Sensor, 0280218063 (0280218063)
- MILTON Valve Core Removal/Insertion Tool (S-444)
- FARIA BEEDE INSTRUMENTS Faria 13802 Chesapeake Stainless Steel Oil Pressure Gauge (80 PSI) - 2", White (13802)
- SKF SPEEDI-SLEEVES (99170)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- MILTON INDUSTRIES Hi-Performance Valve Cap (435)
- Tru-Flate Tire Valves & Valve Caps