Shop All Tire Repair & Maintenance Kits
Tru-Flate
Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires
Mfr # 41-068
Zoro # G2001754
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Deflating Tire Tubes and Core Removal
- Number of Pieces 1
- Features Carded
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 41-068
- Zoro # G2001754
- UPC # 046503410687
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Rim Hole Size | 0.453 in or 0.625 in |
Width | 3.81 in |
Length | 5 in |
Overall Length | 5 in |
Overall Diameter | 1 1/2 in |
Minimum Compatible Rim Hole Size | 7/16 in |
Overall Width | 3 13/16 in |
Overall Height | 1/2 in |
Maximum Compatible Rim Hole Size | 5/8 in |
Details
Material | Steel |
Application | For Deflating Tire Tubes and Core Removal |
Number of Pieces | 1 |
Features | Carded |
Used For | Tires |
Item | Double Use Tool for Deflating and Core Removal |
Includes | Dual Use Tool |
Color | Silver |
Product Type | Tool Double Use |
Description
Double Use Tool for Deflating and Core Removal, Product Type Tool Double Use, Material Steel, Overall Length 5 in, Overall Width 3 13/16 in, Overall Height 1/2 in, Overall Diameter 1 1/2 in, Color Silver, Includes Dual Use Tool, Features Carded, Maximum Compatible Rim Hole Size 5/8 in, Minimum Compatible Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Lube Filter, Spin-On Full Flow, P559000 (P559000)
- YANHUA ACDP OBD Extension Cable (YH-OBD-CABLE)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 35In L (84-9264)
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- TRU-FLATE Buffing Cone, 2" Dia. (18-260)
- TRU-FLATE Tire & Rubber Repair Kit (T2F-11007)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- KEN-TOOL FIVE BAR TIRE SAFETY CAGE (KEN36005)
- Tru-Flate Automotive Tire & Wheel