Shop All Tire Valves & Valve Caps
Tru-Flate
Clamp-In Valve, 0.305-32, 1-1/4In
Mfr # 30-463
Zoro # G3401632
original price:
$4.79
5% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 130 psi
- Range 130 psi
- Valve Size Standard Bore
- Rim Hole Size 0.453 to 0.625 in
- Standards TR416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 30-463
- Zoro # G3401632
- UPC # 046503304634
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.453 to 0.625 in |
Thread Size | 0.305-32 |
Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Minimum Rim Hole Size | 0.453 in |
Details
Max. Air Pressure | 130 psi |
Range | 130 psi |
Standards | TR416 |
Material | Metal |
For Use With | Automobile Tubeless Tires |
Includes | Rubber Grommet |
Item | Clamp-In Valve |
Features | Rubber Grommet forms a Seal when Valve is clamped to Rim |
Color | Chrome |
Product Type | Tubeless Tire Valve |
Maximum Operating Air Pressure | 130 psi |
Valve Shape | Straight |
Compatible Vehicle Type | Trucks, Passenger Cars |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Clamp-In Valve, Product Type Tubeless Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Passenger Cars, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 130 psi, Color Chrome, Overall Length 1 1/4 in, Material Metal, Features Rubber Grommet forms a Seal when Valve is clamped to Rim, Includes Rubber Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR (B30LP)
- PERFORMANCE TOOL Flex Head Oxygen Sensor Wrench, W84007 (W84007)
- CURT Channel-Mount Coupler w/Sleeve-Lock, 2" (25319)
- STENS Oem Replacement Belt For Toro 74505, 74519, 74529 And 79505 Model Grandstand 131-1122 (266-286)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- DEVILBISS AUTOMOTIVE REFINISHING $HAV-555 DGTL AIR ADJUSTNG VALVE w/GAUG (DV803291)
- Tru-Flate Tire Valves & Valve Caps