Shop All Tire Valves & Valve Caps
Tru-Flate
Clamp-In V, 0.305-32, 1-1/4 In, PK50
Mfr # 30-463-50
Zoro # G2177883
product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Rim Hole Size 0.453 to 0.625 in
- Standards TR416
- Max. Air Pressure 130 psi
- Thread Size 0.305-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 30-463-50
- Zoro # G2177883
- UPC # 046503304641
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 to 0.625 in |
Thread Size | 0.305-32 |
Valve Size | Standard Bore |
Length | 1 1/4 in |
Minimum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Item | Clamp-In Valve |
Material | Metal |
Standards | TR416 |
Max. Air Pressure | 130 psi |
For Use With | Standard Tubeless Tires |
Range | 130 psi |
Includes | Rubber Grommet |
Features | Rubber Grommet forms a Seal when Valve is clamped to Rim |
Color | Chrome |
Product Type | Tubeless Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Trucks, Passenger Cars |
Maximum Operating Air Pressure | 130 psi |
Valve Shape | Straight |
Description
Clamp-In Valve, Product Type Tubeless Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Passenger Cars, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 130 psi, Color Chrome, Overall Length 1 1/4 in, Material Metal, Features Rubber Grommet forms a Seal when Valve is clamped to Rim, Includes Rubber Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTRAC 3.5" FACTORY REPLACEMENT LIFT SPINDLE W-BRAKE LINE EXTENSION BRACKETS (701935)
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- STANDARD HORIZON Standard Horizon Flush Mount Kit (MMB-84)
- GROTE Turn Lamp- Yel- 24V- Gmt Mnt- Snovaled-, 52073 (52073)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE Fem Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-080)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- Tru-Flate Automotive Tire & Wheel