Shop All Tire Repair & Maintenance Kits
Tru-Flate
Buffing Cone, 2" Dia.
Mfr # 18-260
Zoro # G1047776
original price:
$6.49
7% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Repairing Tires
- Standards OSHA 29CFR 1910.177
- Diameter 2 in
- Performance Standard
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 18-260
- Zoro # G1047776
- UPC # 046503182607
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Diameter | 2 in |
Width | 2" |
Overall Diameter | 2 in |
Details
Item | Standard Buffing Cone |
Used For | Repairing Tires |
Standards | OSHA 29CFR 1910.177 |
Performance | Standard |
Material | Steel |
Features | 25000 rpm |
Number of Pieces | 1 |
Type | Buffing Cones |
Color | Copper |
Application | Tire Repair |
Maximum Operating Speed | 25,000 RPM |
Grit | 80 |
Description
Standard Buffing Cone, Grit 80, Material Steel, Color Copper, Overall Diameter 2 in, Maximum Operating Speed 25,000 RPM, Performance Standard, Application Tire Repair, Standards OSHA 29CFR 1910.177
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dipstick, 917-330 (917-330)
- WIX FILTERS Aquachek Water Removal Kit-Contains: Mou, Ack20 (ACK20)
- SEACHOICE Eye & Eye Swivel-Hot Dip Galvanized-5/8, 5,200 lbs. Working Load (43540)
- STANDARD IGNITION Ignition Starter Switch, Um-32 (UM-32)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-164)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- TRU-FLATE Tire & Rubber Repair Kit (T2F-11007)
- TRU-FLATE 4 Way V Rpr Tool, 0.453 or 0.625 In, Stl (41-067)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- Tru-Flate Tire Repair & Maintenance Kits