Shop All Tire Repair & Maintenance Kits
Tru-Flate
Bbrg Professional Stitcher, 1-1/2 In
Mfr # 17-244
Zoro # G2653122
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Width 7.5 in
- Material Steel
- Features Carded
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 17-244
- Zoro # G2653122
- UPC # 046503172448
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Diameter | 1 1/2 in |
Width | 7.5 in |
Overall Width | 7 1/2 in |
Overall Length | 7 1/4 in |
Overall Height | 1 3/8 in |
Overall Diameter | 1 1/2 in |
Details
Item | Ball Bearing Stitcher |
Material | Steel |
Features | Carded |
Used For | Tires |
Includes | Wood Handle |
Type | Professional Stitchers |
Color | Brown, Silver |
Number of Pieces | 1 |
Application | Heavy-Duty Applications |
Product Type | Stitcher Professional |
Description
Ball Bearing Stitcher, Product Type Stitcher Professional, Material Steel, Overall Length 7 1/4 in, Overall Width 7 1/2 in, Overall Height 1 3/8 in, Overall Diameter 1 1/2 in, Color Brown, Silver, Includes Wood Handle, Features Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- A & I PRODUCTS Bowl, Pre-Cleaner (7") 7" x7" x4" (A-VAN113)
- GIRARD Girard 2GWHD Door Kit for GSWH-2 New Installations and Suburban 6-Gallon Water Heater - 16", White (2GWHD)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-159)
- TRU-FLATE Tire Repair Kit, 3-3/16 In L, 3-3/16 In W (15-163)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- TRU-FLATE Tire Repair Boot, 4-1/2 In.L, 4-1/2 In.W (13-126)
- TRU-FLATE Tire Bead Sealer, 1 qt. (12-090)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- STENS Tire For Kenda 23070006, 104010860A1, Carlisle 5180951 Tire Size 16 In. X 6.50-8, Tread Rib (160-638)
- Tru-Flate Tire Repair & Maintenance Kits