Shop All Tire Repair & Maintenance Kits
Tru-Flate
Applicator Swab, Cotton, Carded, Tires
Mfr # 17-295
Zoro # G3451244
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carded
- Used For Tires
- Material Cotton
- Length 4 63/100 in
- Color Silver, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 17-295
- Zoro # G3451244
- UPC # 046503172950
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 4 63/100 in |
Width | 2.88 in |
Overall Diameter | 12 in |
Overall Length | 4 5/8 in |
Overall Height | 12 in |
Overall Width | 2 7/8 in |
Details
Item | Applicator Swab |
Features | Carded |
Used For | Tires |
Material | Cotton |
Color | Silver, White |
Number of Pieces | 1 |
Type | Applicator Swab |
Product Type | Applicator Swab |
Description
Applicator Swab, Product Type Applicator Swab, Material Cotton, Overall Length 4 5/8 in, Overall Width 2 7/8 in, Overall Height 12 in, Overall Diameter 12 in, Color Silver, White, Features Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Mass Vaccination POD Kit, 32 in L (DMS-05863F)
- DAYCO 88-96 Fordheavy 14.6L Radiator Hose, 71509 (71509)
- MILTON INDUSTRIES TIRE GAUGE LOW PRESSURE (MIS-931)
- WHITECAP IND DOCK HARDWARE AND FASTENERS (S-1121C)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-159)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- TRU-FLATE 4 Way V Rpr Tool, 0.453 or 0.625 In, Stl (41-067)
- KEN-TOOL Gm Hubcap Locks (30170-30)
- Tru-Flate Automotive Tire & Wheel