Shop All Tire Tubes
Tru-Flate
Air/Liq Adptr Set, Sst
Mfr # 34-955
Zoro # G1963552
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305-32, 0.406-26
- For Use With Standard Bore Air-Water Valves, Tires
- Material Stainless Steel
- Includes Extra Bushings
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 34-955
- Zoro # G1963552
- UPC # 046503349550
- Country of Origin China
- Category Tire Tubes
Dimensions
Thread Size | 0.305-32, 0.406-26 |
Valve Size | Standard Bore |
Overall Length | 2 in |
Details
For Use With | Standard Bore Air-Water Valves, Tires |
Item | Air/Liquid Adapter Set |
Material | Stainless Steel |
Includes | Extra Bushings |
Color | Chrome |
Product Type | Air Liquid Adapter Set |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Air/Liquid Adapter Set, Product Type Air Liquid Adapter Set, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, 0.406-26, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Chrome, Overall Length 2 in, Material Stainless Steel, Includes Extra Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose Flange #Gates Co34955 (CO34955)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- SEACHOICE Self Bailing Scupper, Clear, Fits 1-1/2" - 3" openings, Large (18281)
- TRU-FLATE Super-Grip Open Eye Ndl, Stl (15-224)
- STEELMAN TPMS Service Kit, PK5 (97383)
- HI-RUN Trailer Inner Tube, 530/460-12 (TUN6003)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- HALTEC Hole Plug, 5/8" Rim (N-1012S)
- MARTIN WHEEL Innertube 410/350-6 Tr87 Bx (T356K)
- Tru-Flate Tire Tubes