Shop All Pneumatic Regulators
Tru-Flate
Air Regulator, 25 cfm, 400 psi
Mfr # 41145
Zoro # G8582917
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 400 psi
- Adjustment Range - Regulators 40 to 140 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 41145
- Zoro # G8582917
- UPC # 087817012006
- Country of Origin Taiwan, Province of China
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.5 in |
Pipe Size (Regulators) | 1/4" |
Overall Length | 1.25 in |
Overall Height (Regulators) | 2.50" |
Overall Width - Regulators | 1.25 in |
Overall Width (Regulators) | 1.25" |
Overall Height | 2 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 1 1/4 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 1 1/4 in |
Description
In-Line Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 1/4 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Plastic, Steel, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 140 psi, Minimum Regulated Pressure 40 psi
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC B2Ya8916 Oil Pump (2 Stage-3450 (B2YA8916)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Z Frame (048A17O153)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160-D)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- Tru-Flate Pneumatic System Components