Shop All Air Compressor Parts
Tru-Flate
AIR PLUG ""T"" 1/4""MNPT
Mfr # 12125
Zoro # G1755099
original price:
$5.99
5% off
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 12125
- Zoro # G1755099
- UPC # 28893121251
- Country of Origin United States
- Category Air Compressor Parts
Description
The Tru-Flate Design Plug is recognized by the extremely short pilot; however it has the widest metal section between the groove and the pilot. The sealing surface on the end of the plug is wider than other interchanges resulting in better sealing and longer seal life. The Tru-Flate Design Coupler utilizes the tubular valve which supports the seal and allows more air flow at lower pressure drops than most competitive couplers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MP 45 (2503-08-06)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.875-in. Outside Dia., 2.0196-in. Width (387/382)
- TRU-FLATE Coupler and Plug Set (13-201)
- TRU-FLATE Coupler 3/8In Tf X 1/4In Mnpt (13-603)
- TRU-FLATE Air Hose Bushing, 14 x 38 in, FNPT x MNPT, Brass (21-535)
- TRU-FLATE Air Plug "T" 3/8"Mnpt (12605)
- TRU-FLATE Safety Valve 150Psi (21709)
- TRU-FLATE Inline Adj Air Regulator (41-145)
- INGERSOLL-RAND Inlet Stopplate (30464960)
- Tru-Flate Air Compressor Parts