Shop All Air Compressor Parts
Tru-Flate
Air Line Regulator, Polycarbonate
Mfr # 24-444
Zoro # G007461313
product price: $58.99
/ea
Sold in multiples of 2 for $117.98
$117.98
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
- Brand Tru-Flate
- MFR # 24-444
- Zoro # G007461313
- UPC # 28893244448
- Country of Origin Mexico
- Category Air Compressor Parts
Description
TruFlate airline regulators employ a solid piston and balanced poppet for excellent performance and longer life The solid piston design is reliable for a broad range of demanding applications and is impervious to a wide range of lubricating oils and greases Unlike diaphragms, the solid piston resists rupture, cracking or tearing under pressure, constant flexing or highcycle rates It is impervious to most chemicals, provides accurate control and assures smooth, uninterrupted operation TruFlate airline regulators have fast reverse flow capabilities, allowing installation where dual pressures are required Feature 2 ga ports and include pressure gauge and nonrising, locking knob adjustment Maximum pressure 250 psi primary, 2 to 125 psi secondary
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- DODGE Raptor Couplings, RAPTOR E30 ELEMENT (RAPTOR E30 ELEMENT)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting (5VLH8)
- TRU-FLATE Air Hose Bushing, 14 x 38 in, FNPT x MNPT, Brass (21-535)
- TRU-FLATE AIR PLUG 3/8""TF 1/4""MNPT (12603)
- TRU-FLATE Mini Air Gauge 200Psi (24801)
- TRU-FLATE Steel Air Plug 1/4 in. Male 1 pc (12225)
- TRU-FLATE Safety Valve 150Psi (21709)
- TRU-FLATE Coupler and Plug Kit (13-203)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- Tru-Flate Air Compressor Parts