Shop All Tire Repair & Maintenance Kits
Tru-Flate
4 Way V Rpr Tool, 0.453 or 0.625 In, Stl
Mfr # 41-067
Zoro # G1025166
original price:
$3.07
15% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Material Steel
- Includes Broken Core Extractor, Core Screwdriver
- Rim Hole Size 0.453 in or 0.625 in
- Features Broken Core Extractor, Core Screwdriver, Repairs Core and Stem Threads, Sturdy All Metal Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 41-067
- Zoro # G1025166
- UPC # 046503410670
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Rim Hole Size | 0.453 in or 0.625 in |
Length | 3 47/50 in |
Width | 3.13 in |
Minimum Compatible Rim Hole Size | 7/16 in |
Overall Width | 3 1/8 in |
Maximum Compatible Rim Hole Size | 5/8 in |
Overall Length | 3 15/16 in |
Overall Diameter | 1 3/4 in |
Overall Height | 1/2 in |
Details
Used For | Tires |
Material | Steel |
Includes | Broken Core Extractor, Core Screwdriver |
Item | 4 Way Valve Repair Tool |
Features | Broken Core Extractor, Core Screwdriver, Repairs Core and Stem Threads, Sturdy All Metal Construction |
Color | Silver |
Type | 4-Way Valve Repair |
Number of Pieces | 1 |
Product Type | 4-Way Valve Tool |
Description
4 Way Valve Repair Tool, Product Type 4-Way Valve Tool, Material Steel, Overall Length 3 15/16 in, Overall Width 3 1/8 in, Overall Height 1/2 in, Overall Diameter 1 3/4 in, Color Silver, Includes Broken Core Extractor, Core Screwdriver, Features Broken Core Extractor, Core Screwdriver, Repairs Core and Stem Threads, Sturdy All Metal Construction, Maximum Compatible Rim Hole Size 5/8 in, Minimum Compatible Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B75 (B75)
- VICTOR V Ext, 3/4 In, Plstc, PK4 (00711-V)
- RONSTAN Snap Shackle Large Bale 122mm (RF6320)
- SK HAND TOOLS Spark Plug Socket, 3 1/2 in L Overall (4430)
- TRU-FLATE Tire Bead Sealer, 1 qt. (12-090)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-130)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W, Number of Pieces: 19 (15-282)
- TRU-FLATE Tire Repair Boot, 7 In L, PK30 (15-281)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- TRU-FLATE Universal Cement, 1 qt. (12-089)
- Tru-Flate Tire Repair & Maintenance Kits