Shop All Spray Paint
Tru-Color
Tru-Color 4016 4.5 oz Spray Paint; Matte Aged Rust
Mfr # TCP4016
Zoro # G104132642
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Finish Matte
- Net Weight 4.5 oz
- Paint and Primer Surface Material Plastic, metal, wood
- Application Method Spray
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Color
- MFR # TCP4016
- Zoro # G104132642
- UPC # 753464111873
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Finish | Matte |
Net Weight | 4.5 oz |
Paint and Primer Surface Material | Plastic, metal, wood |
Application Method | Spray |
Sheen | Matte |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
High Performance Spray Paint For Plastic, Metal and Wood.
Specifications- Finish: Matte Aged Rust
- Capacity: 4.5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 12 Oz. Frosted Sea Glass Finish Spray Paint, Ice (K09056007)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2 1/2)
- HYDE 24-1/2" Super Guide Paint Shield & Smoothing Tool (45810)
- M-1 Paint Deglosser, Pre-Paint Cleaner, 1 qt. (62232M)
- RUST-OLEUM Chestnut, Hammered, 12 oz (271479)
- STOPS RUST Khaki, Gloss, 12 oz (249032)
- SEYMOUR MIDWEST Red, 16 oz 12 PK (98-4)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- KRYLON Spray Paint, Silver Metallic, Stainless Steel, 11 oz (K02400777)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Dark Tint Tint Base Acrylic Chalk Paint 29 oz (287689)
- MAKE IT LAST Clear, Satin, 6 oz (18200)
- Tru-Color Spray Paint & Primer