Shop All Arts & Crafts
Tru-Color Paint
Tru-Color Paint TCP805 1 oz Black Flat Brush
Mfr # TCP805
Zoro # G904134396
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Color Paint
- MFR # TCP805
- Zoro # G904134396
- Country of Origin China
- Category Arts & Crafts
Description
Tru-Color Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Black Flat Brush
- It is designed to be air-brushed without the need for thinning
- Color: Black
- Material: Acrylic
- Size: 1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- GLOBAL INDUSTRIAL Pull Down Privacy Screens for 72W Dry Erase Boards (695720)
- TRU-COLOR PAINT Tru-Color Paint TCP547 1 oz Kandy Cobalt Blue (TCP547)
- TRU-COLOR PAINT Matte Mariposa Air Brush Paint (TCP450)
- TRU-COLOR PAINT Matte Jade Green Air Brush Paint (TCP452)
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- TRU-COLOR PAINT MW Road Caboose Orange Air Brush Paint (TCP368)
- TRU-COLOR PAINT Matte Dark Redwood Air Brush Paint (TCP444)
- BOOST Trucks Coloring Book, PK6 (49411X)
- Tru-Color Paint