Shop All Air Vent Covers & Floor Registers
Tru Aire
24 in. x 24 in. White Stamped Return Air Filter Grille with Removable Face
Mfr # 190RF 24X24
Zoro # G109991589
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Aire
- MFR # 190RF 24X24
- Zoro # G109991589
- UPC # 803492209254
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
The 190RF series is a Return Air Filter Grille used for sidewall or ceiling openings. Our product is constructed to ensure maximum airflow and compliment your home decor. Using our return air filter grille to outfit your ventilation system will improve your home circulation. Product Features: Durable white powder coated, high quality steel, removable face allows easy access to replace air filter, accepts a 1 in. filter not included, 1/2 in. spacing louvers.Allows air to flow freely between your ventilation system and a roomMade of high quality steelWhite powder coat finishRemovable face allows easy access to replace air filterAccepts 1 in. filter not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- GOODMAN Limit Switch70-220F Auto (10728340)
- GOODMAN B1392148 Door Strike (B1392148)
- TRU AIRE 4 in. x 14 in. Floor Register , Brown (150MB 04X14)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- TRU AIRE 10 in. H X 10 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM10X10)
- TRU AIRE GRILLE SIDEWAL WHT24X12"" (C170 24X12)
- TRU AIRE 6 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X06)
- TRU AIRE 14 in. x 14 in. White Stamped Return Air Grille (170 14X14)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- Tru Aire Air Vent Covers & Floor Registers