Shop All Air Vent Covers & Floor Registers
Tru Aire
20 in. x 6 in. White Stamped Return Air Grille
Mfr # 170 20X06
Zoro # G809991575
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Aire
- MFR # 170 20X06
- Zoro # G809991575
- UPC # 803492171605
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Our 170 series is a Return Air Grille used for sidewall or ceiling openings. Our product is constructed to ensure maximum airflow and compliment your home decor. Using our return air grille to outfit your ventilation system will improve your home air circulation. This product is powder coated white and made of high quality steel. Product features: Stamped steel construction, 1/2 in. blade spacing, countersunk screw holes, pristine white powder coat finish.Allows air to flow freely between your ventilation system and a roomMade of high quality steelWhite powder coat finish1/2 in. blade spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS 460v3ph 60Hz Scroll Compressor (121L0611)
- DAYTON Power Vent Motor 115V (11J31R01125)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- ACCUMULAIR Accumulair FMRCBP48X80X.25 x 6 0.5Ft x 0.25 In. Carbon Media; (FMRCBP48X80X.25)
- TRU AIRE 14 in. x 6 in. 3-Way Steel Wall/Ceiling Register , White (103M 14X06)
- TRU AIRE Powder Coat Brown Steel Air Return Grille - Case of 10 (4905378)
- TRU AIRE Floor Register 2X12 Blk (C166-VMB 02X12)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- TRU AIRE 4 in. H X 8 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM08X04)
- TRU AIRE Floor Register 4X12 Wht (C160MWP 04X12)
- IMPERIAL MFG Register Baseboard 10X6In Wht (RG0111)
- Tru Aire Air Vent Covers & Floor Registers