Shop All Air Vent Covers & Floor Registers
Tru Aire
20 in. x 30 in. White Stamped Return Air Filter Grille with Removable Face
Mfr # 190RF 20X30
Zoro # G509991592
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru Aire
- MFR # 190RF 20X30
- Zoro # G509991592
- UPC # 803492209131
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
The 190RF series is a Return Air Filter Grille used for sidewall or ceiling openings. Our product is constructed to ensure maximum airflow and compliment your home decor. Using our return air filter grille to outfit your ventilation system will improve your home circulation. Product Features: Durable white powder coated, high quality steel, removable face allows easy access to replace air filter, accepts a 1 in. filter not included, 1/2 in. spacing louvers.Allows air to flow freely between your ventilation system and a roomMade of high quality steelWhite powder coat finishRemovable face allows easy access to replace air filterAccepts 1 in. filter not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- DAYTON Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (3VE54)
- TRU AIRE TOE SPACE FLR GRILL 2X10 (C150TSW 02X10)
- TRU AIRE Baseboard Return 24X6 (C123RW 24X6)
- TRU AIRE GRILLE SIDEWAL WHT24X12"" (C170 24X12)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- TRU AIRE 8 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X08)
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- Tru Aire Air Vent Covers & Floor Registers