Shop All Air Vent Covers & Floor Registers
Tru Aire
14 in. x 6 in. Adjustable 1 Way Wall/Ceiling Register
Mfr # 210VM 14X06
Zoro # G109991831
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru Aire
- MFR # 210VM 14X06
- Zoro # G109991831
- UPC # 803492211301
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
The 210VM series is a 1 way air register used for wall or ceiling openings. The adjustable vertical front bars allow for one way air flow. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high quality product will ensure years of continuous use. Product features: Individually adjustable vertical blades, solid steel construction, pristine white powder coat finish, countersunk screw holes, beveled edges, SmoothGlide multi-shutter damper.Wall or ceiling register controls airflow into a roomMade of high quality steelWhite powder coat finishLouvers control the amount and direction of airflowIndividually adjustable vertical blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20301.8 12PK)
- INTERMATIC MultiWave Basic Control System, Wireless (PE653RC)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- FIREYE Wiring Base, 11 Pin (60-2726)
- TRU AIRE 18 in. White Sunburst Face Baseboard Supply Diffuser (118SW)
- TRU AIRE Toe Space Register 2X14 (C150TSB 2X14)
- TRU AIRE Floor Diffuser 4X12 Blk (C167-MMB 04X12)
- TRU AIRE Baseboard Return 24X6 (C123RW 24X6)
- TRU AIRE 24 in. x 24 in. White Stamped Return Air Filter Grille with Removable Face (190RF 24X24)
- TRU AIRE 8 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X08)
- ACORN MFG Acorn GR8BG-D Cast Iron Grille with Screws and Holes - Black (GR8BG-D)
- Tru Aire Air Vent Covers & Floor Registers