Shop All Air Vent Covers & Floor Registers
Tru Aire
12 in. x 6 in. 2-Way Steel Wall/Ceiling Register
Mfr # 102M 12X06
Zoro # G009991832
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Aire
- MFR # 102M 12X06
- Zoro # G009991832
- UPC # 803492121259
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Our 102M series is a 2 way air register used for wall or ceiling openings. The stamped face allows for two way air deflection. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high quality product will ensure years of continuous use. This product features: high quality steel, white powder coat finish, smooth glide multi-shutter damper, countersunk screw holes, louvers control the amount and direction of airflow.Wall or ceiling register controls airflow into a roomMade of high quality steelWhite powder coat finishLouvers control the amount and direction of airflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- EGO POWER+ 18" Misting Fan, Portable (FN1800)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- TRU AIRE Floor Register 4X10 S.N. (C164-OSN 04X10)
- TRU AIRE 4 in. x 14 in. Floor Register , Brown (150MB 04X14)
- TRU AIRE Toe Space Register 2X14 (C150TSB 2X14)
- TRU AIRE GRILLE SIDEWALL 14X8""WHT (C170 14X08)
- TRU AIRE 12 in. x 8 in. 2-Way Steel Wall/Ceiling Register , White (102M 12X08)
- TRU AIRE Toe Space Register 2X12 (C150TSB 2X12)
- WORLDWIDE SOURCING Register Floor 2X12In Brn (FR01-2X12B)
- Tru Aire Air Vent Covers & Floor Registers