Shop All Air Vent Covers & Floor Registers
Tru Aire
10 in. x 6 in. 3-Way Steel Wall/Ceiling Register
Mfr # 103M 10X06
Zoro # G709991835
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru Aire
- MFR # 103M 10X06
- Zoro # G709991835
- UPC # 803492131210
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Our 103M series is a 3 way air register used for wall or ceiling openings. The stamped face allows for three way air deflection. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high quality product will ensure years of continuous use. This product features: high quality steel, white powder coat finish, smooth glide multi-shutter damper, countersunk screw holes, louvers control the amount and direction of airflow.Wall or ceiling register controls airflow into a roomMade of high quality steelWhite powder coat finishLouvers control the amount and direction of airflow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. (WAGARD10)
- GOODMAN B1809923S 2 Stage Control Field (B1809923S)
- CARRIER Ignition Control Circuit Board (LH33WP002A)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (495J20)
- TRU AIRE BSEBRD DIFFUSER 15""UNOAK (C168-OBU 15)
- TRU AIRE 20 in. x 6 in. White Stamped Return Air Grille (170 20X06)
- TRU AIRE Floor Diffuser 4X12 Blk (C167-MMB 04X12)
- TRU AIRE 12 in. x 6 in. 2-Way Steel Wall/Ceiling Register (102M 12X06)
- TRU AIRE FLOOR GRILLE 14""X2"" (C150 TSW 02X14)
- TRU AIRE GRILLE SIDEWALL 14X8""WHT (C170 14X08)
- TRUE AIRE REGISTER WALL WHT 14X6"" (C102M 14X06)
- Tru Aire Air Vent Covers & Floor Registers