Shop All Air Vent Covers & Floor Registers
Tru Aire
10 in. x 6 in. 2-Way Steel Wall/Ceiling Register
Mfr # 102M 10X06
Zoro # G909991826
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Aire
- MFR # 102M 10X06
- Zoro # G909991826
- UPC # 803492121211
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Our 102M series is a 2 way air register used for wall or ceiling openings. The stamped face allows for two way air deflection. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high quality product will ensure years of continuous use. This product features: high quality steel, white powder coat finish, smooth glide multi-shutter damper, countersunk screw holes, louvers control the amount and direction of airflow.Wall or ceiling register controls airflow into a roomMade of high quality steelWhite powder coat finishLouvers control the amount and direction of airflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- DAYTON Speed Control, 10 Amps (48C173)
- TRU AIRE FLOOR GRILLE 14""X2"" (C150 TSW 02X14)
- TRU AIRE 14 in. x 6 in. 3-Way Steel Wall/Ceiling Register , White (103M 14X06)
- TRU AIRE Floor Register 4X12 Blk (C166-VMB 04X12)
- TRU AIRE 12 in. x 4 in. 3-Way Steel Wall/Ceiling Register (103M 12X04)
- TRU AIRE Floor Register 4X10 A.B. (C166-VAB 04X10)
- TRU AIRE Toe Space Register 2X14 (C150TSB 2X14)
- TRUE AIRE REGISTER FLOOR 12X4"" BRN (C150MB 04X12)
- Tru Aire Air Vent Covers & Floor Registers