Shop All Air Vent Covers & Floor Registers
Tru Aire
10 in. x 4 in. 2-Way Steel Wall/Ceiling Register
Mfr # 102M 10X04
Zoro # G709991828
product price: $28.69
/ea
$28.69
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
- Brand Tru Aire
- MFR # 102M 10X04
- Zoro # G709991828
- UPC # 803492121204
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Our 102M series is a 2 way air register used for wall or ceiling openings. The stamped face allows for two way air deflection. Our Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. Our high quality product will ensure years of continuous use. This product features: high quality steel, white powder coat finish, smooth glide multi-shutter damper, countersunk screw holes, louvers control the amount and direction of airflow.Wall or ceiling register controls airflow into a roomMade of high quality steelWhite powder coat finishLouvers control the amount and direction of airflow
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
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-716)
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- TRU AIRE 8 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X08)
- TRU AIRE 16 in. x 6 in. White Stamped Return Air Grille (170 16X06)
- TRU AIRE Floor Diffuser 4X10 Wht (C160MWP 04X10)
- TRU AIRE Floor Register 4X10 S.N. (C164-OSN 04X10)
- TRU AIRE Floor Register 2X12 Blk (C166-VMB 02X12)
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- Tru Aire Air Vent Covers & Floor Registers