Shop All Line Trimmers & Brush Cutters
Troy-Bilt
Troy-Bilt 7275365 Curved Shaft Gasoline String Trimmer for 41CDZ22C766
Mfr # 7275365
Zoro # G204107953
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troy-Bilt
- MFR # 7275365
- Zoro # G204107953
- UPC # 84931845725
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
The TB22 EC gas string trimmer is both JumpStart and TrimmerPlus attachment capable, making it versatile and easy to use. Equipped with the Spring Assist starting system, an adjustable handle and bumphead with a 17 inch cutting swath.
Features- Curved Shaft Gasoline String Trimmer for 41CDZ22C766
- 25cc 2-Cycle Engine
- Curved Shaft
- Attachment capable
- Dual Line, Bump Head
- SpringAssist with JumpStart capability
- Multi-position adjustable handle reduces vibration and operator fatigue
- Accepts TrimmerPlus Attachments
- Assembly Required: Yes
- Attachment Capable: Yes
- CARB Compliant: Yes
- Cutting Capacity: 17 in.
- Engine Type: 2 Cycle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Module Ignition (17 584 03-S)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- DIXON Hung Up On Dixon Single Hose, Rack (DHR1)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath (41CDZ25C766)
- TROY-BILT Troy-Bilt 7006431 17 in. Gas String Trimmer (7006431)
- BLACK & DECKER 20V MAX* Lithium EASYFEED(TM) String Trimmer/Edger + 2 Lithium-Ion Batteries (LSTE525)
- BLACK & DECKER Black & Decker AF-100-3ZP 30 ft. x .06 in. Line String Trimmer (149106)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- Troy-Bilt Trimmers