Troy-Bilt

Troy-Bilt 7006431 17 in. Gas String Trimmer


product price: $328.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The gas string trimmer with Spring Assist is easy to start and easy to use, featuring the new Click N Trim bump head, making line replacement easier than ever.

Features
  • 17 in. Gas String Trimmer
  • Durable construction for lasting use
  • Width-17 in. Powered By-Gas
  • Number of Batteries Included-0
  • Start Type-Spring Assist
  • Shaft Type-Straight Shaft
  • Engine Type-4-Cycle
  • Engine Displacement-30 cc Line Feed-Bump Head
  • CARB Compliant-Yes
  • Shoulder Harness or Strap-No
  • Number of Trim Lines-2
  • Assembly Required-Yes
  • Line Diameter-0.095 in. Attachment Capable-Yes Length-62.5 in.
  • Height-9 in.
  • Width-13 in. Weight-14 lb.
Specifications
  • Size: 17 in.
  • Country of Origin: United States
  • Weight: 20 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.