Troy-Bilt 263585 21 in. 3-in-1 Prop Lawn Mower
Mfr # 263585
Zoro # G604145708
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troy-Bilt
- MFR # 263585
- Zoro # G604145708
- UPC # 43033587384
- Country of Origin United States
- Category Lawn Mower Accessories
Description
Troy-Bilt XP, 21", 3-N-1, Self Propelled Lawn Mower, 159 cc Troy-Bilt OHV Engine With Autochoke, 21" Steel Tri-Action Deck, All Wheel Drive With Variable Speed Transmission, Integrated Deck Wash System, Rear Bag/Side Discharge/Mulch Capable, Mulch Ready, Rear Bag & Side Discharge Chute Included, 8" Front & 8" Rear Wheels, Dual Lever Height Adjustment, Adjustable Ergonomic Handle, Fully Assembled, Engine Oil Included.
This versatile Troy-Bilt XP Self-Propelled Mower delivers powerful, quiet and dependable performance that can tackle almost any terrain. A Troy-Bilt OHV engine offers the power and performance you're looking for. All-wheel drive traction, adjustable.
Specifications- Size: 21 in.
- Country of Origin: UnItalyed States
- Weight: 98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- PURINA Purina 13054 Proplan Savor Chicken & Rice Shredded Blend Dog Food - 6 lbs. (203545)
- RMX INDUSTRIES Blubird Patriot Pro Air Hose 3/8 In. X50 Ft. 300 P (BLBPP3850)
- NATURES SELECT INGREDIENTS Natures Select Ingredients 006154 50 lbs Raw Peanut Hearts for Wild Birdfeed (6154)
- TROY-BILT Riding Mower Bagger, 325 bu Capacity, Nylon, For and MTD 30 in Deck Mowers (19A30014OEM)
- STENS Air Filter (100085)
- E-Z-GO Brake Shoe Set, PK2 (23364G1)
- BRIGGS & STRATTON Carburetor (591299)
- HONDA Carburetor (16100-Z0L-853)
- BRIGGS & STRATTON S-Cable, S-CBL-C 51.50 22RBFDTECRH (1101366MA)
- OREGON Belt, Aramid Cord, 1/2in. x 59in. (75-459)
- Troy-Bilt Lawn Mowers & Accessories