Shop All Trimmer Accessories
This Product is Discontinued
Troy-Bilt
Polesaw Attachment, PS720 CF 8 In. (Discontinued)
Mfr # 41CJPS-C954
Zoro # G8853616
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. Model Number Troy-Bilt Trimmers with EZ Link Technology
- Fits Brand Troy Bilt
- For Use With SD-CT
- Product Type Polesaw Attachment, PS720 CF 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troy-Bilt
- MFR # 41CJPS-C954
- Zoro # G8853616
- Country of Origin Mexico
- Category Trimmer Accessories
Details
Item | Polesaw Attachment, PS720 CF 8 in |
For Use With Mfr. Model Number | Troy-Bilt Trimmers with EZ Link Technology |
Fits Brand | Troy Bilt |
For Use With | SD-CT |
Product Type | Polesaw Attachment, PS720 CF 8" |
Description
Polesaw Attachment, PS720 CF 8 In., For Use With Troy-Bilt Trimmers with EZ Link Technology, Fits Brand Troy Bilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.