Shop All Snow Blowers
This Product is Discontinued
Troy-Bilt
24" 208cc Two-Stage Gas Snow Blower, Stages: Two (Discontinued)
Mfr # STORM 2420
Zoro # G7723716
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Gas
- Auger Type Steel
- Skid Shoe Type Polymer Reversible
- Lights No
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troy-Bilt
- MFR # STORM 2420
- Zoro # G7723716
- UPC # 043033568505
- Country of Origin United States
- Category Snow Blowers
Dimensions
Width | 24" |
Details
Item | Snow Blower,2Stage,208cc,Elec Start,24" |
Fuel Type | Gas |
Auger Type | Steel |
Skid Shoe Type | Polymer Reversible |
Lights | No |
Start Type | Electric |
Chute Rotation | Manual |
Stages | 2 |
Drive Gears | 6 Forward/2 Reverse |
Drive Type | Disc |
Number of Stages | Two |
Engine Displacement | 208cc |
Description
Snow Blower,2Stage,208cc,Elec Start,24 In., 24 in Clearing Path, Auger Diameter 12 in, Inlet Height 20 in, Fuel Type Gas, Displacement 208 cc, Engine Brand Troy-Bilt, Drive Gears 6 Forward/2 Reverse, Drive Type Disc, Stages 2, Start Type Electric, Recoil, Fuel Tank Capacity 1.2 qt, Auger Type Steel, Chute Construction Plastic, Chute Rotation Manual, Chute Turning Radius 200 Degrees , Skid Shoe Type Polymer Reversible, Lights No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.