Shop All Snow Blowers
This Product is Discontinued
Troy-Bilt
21" 208cc Single-Stage Gas Snow Blower, Start Type: Electric (Discontinued)
Mfr # SQUALL 2100
Zoro # G7723810
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Gas
- Clearing Path 21 in
- Auger Diameter 9 in
- Engine Brand Troy-Bilt
- Inlet Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troy-Bilt
- MFR # SQUALL 2100
- Zoro # G7723810
- UPC # 043033559077
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 9 in |
Inlet Height | 10 in |
Width | 21" |
Chute Turning Radius | 180 Degrees |
Wheel Width | 2 in |
Wheel Dia. | 8 in |
Details
Item | Snow Blower,1 Stage,Elec Start,208cc,21" |
Fuel Type | Gas |
Clearing Path | 21 in |
Engine Brand | Troy-Bilt |
Displacement | 208 cc |
Skid Shoe Type | Polymer Reversible |
Fuel Tank Capacity | 2 qt |
Start Type | Electric, Recoil |
Chute Construction | Plastic |
Lights | No |
Stages | 1 |
Drive Type | Auger |
Drive Gears | 1 Forward |
Chute Rotation | Manual |
Engine Displacement | 208cc |
Number of Stages | Single |
Description
Snow Blower,1 Stage,Elec Start,208cc,21 In., 21 in Clearing Path, Auger Diameter 9 in, Inlet Height 10 in, Fuel Type Gas, Displacement 208 cc, Engine Brand Troy-Bilt, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric, Recoil, Fuel Tank Capacity 2 qt, Wheel Dia. 8 in, Wheel Width 2 in, Chute Construction Plastic, Chute Rotation Manual, Chute Turning Radius 180 Degrees , Skid Shoe Type Polymer Reversible, Lights No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.